Order Entry
Belgium
ContactUsLinkComponent
Infrared thermometers, testo 835-2
Infrared thermometers, testo 835-2
Catalog # TEST0560.8352
Supplier:  TESTO
undefined
Infrared thermometers, testo 835-2
Catalog # TEST0560.8352
Supplier:  TESTO

Specifications

  • Memory:
    200 measuring values
  • Temperature range:
    −10...1500 °C (IR)
    −50...1000 °C (TC type K NiCr-Ni)
  • Description:
    High temperature infrared thermometer, testo 835-T2
  • Model:
    testo 835-T2
  • Temperature accuracy:
    ±2,0 °C or ±1% mv (IR)
    ±0,5 °C or ±0,5% mv
  • Temperature resolution:
    IR: 0,1 °C (−10,0...999,9 °C); 1°C (+1000...+1500 °C)
    TC Type K (NiCr-Ni): 0,1 °C
  • W×D×H:
    166×63×193 mm
  • Battery life:
    25 h (typical 25 °C without laser and backlight), 10h (typical 25°C without backlight
  • Alarm:
    Audible and visual
  • Emissivity:
    20 values
  • Display:
    Dot Matrix
  • Operating temperature:
    −20...+50 °C
  • Weight:
    514 g
  • Battery type:
    3×AA (or USB operating with PC-software)
  • Housing material:
    ABS+PC
  • Pk:
    1

Specifications

About this item

Ideal for use in the glass, ceramics or the metal industry: the testo 835-T2 high temperature infrared thermometer is the ideal professional tool for a wide variety of thermal applications in the high temperature range. The testo 835-T2 has an extremely wide temperature range which allows the user to carry out thermal measurements up to 1 500 °C - and all from a safe distance. It doesn’t matter whether the objects are small, hard to reach, moving or very hot.

  • Extended temperature range for reliable measurements up to 1 500 °C
  • IR measurements from a safe distance; precise measuring of moving objects
  • Memory for up to 200 readings; easy analysis with free-to-download software
  • The 4-point laser clearly indicates the measuring area and prevents incorrect measurements
  • The 50:1 optics allow the user to carry out measurements from a long distance and still obtain excellent results (distance 5 m = 10 cm measuring spot)
  • The backlit display allows to use the infrared thermometer in all lighting conditions

For easy analysis and easy use: The testo 835-T2 comes with an easy-to-follow menu, self-explanatory icons and a user-friendly joystick. It can be used to create different measuring sites or save up to 200 readings while additional features including min/max values, adjustable thresholds and visual and acoustic alarms which are triggered when thresholds have been exceeded make work more efficient and life easier. The free-to-download software provides you with a quick and convenient means of analyzing the measuring data.

Certifications: EN 61326-1:2006
Delivery: testo 835-T2 high temperature infrared thermometer, 4-point laser marking, measuring data administration, batteries, calibration certificate.