Order Entry
Belgium
ContactUsLinkComponent
Fluid aspiration systems, biovac 106
Fluid aspiration systems, biovac 106
Certificates
undefined
Fluid aspiration systems, biovac 106

Specifications

  • Catalog No:
  • 181-0176
  • 181-0587
  • 181-0588
  • Model:
  • 112037 (Biovac 106 with 2 l glass receptacle)
  • 112037-02
  • 112037-04
  • Connection:
  • Inlet connection: Hand piece (pipetting holder)
    Exhaust connection: Hose nozzle DN 8 for hoses with inside diameter of 8 mm
  • Inlet connection: Hand piece (pipetting holder)
    Exhaust connection: Hose nozzle DN 8 for hoses with inside diameter of 8 mm
  • Inlet connection: Hand piece (pipetting holder)
    Exhaust connection: Hose nozzle DN 8 for hoses with inside diameter of 8 mm
  • Flow rate:
  • 12/16 L/min. (50/60 Hz, DIN 28432 with speed of 1500 min?¹)
  • 15 L/min. (DIN 28432, with speed of 1500 min?¹)
  • 12/16 L/min. (50/60 Hz, DIN 28432 with speed of 1500 min?¹)
  • Max. pressure:
  • <1 bar
  • <1 bar
  • Noise level:
  • <45 dB(A)
  • <45 dB(A)
  • <45 dB(A)
  • Weight:
  • 8 kg
  • 7,2 kg
  • 8 kg

Specifications

Frequently Bought Together