Order Entry
Belgium
ContactUsLinkComponent
Tape, high temperature
Tape, high temperature
Catalog # HORS100102
Supplier:  HORST
Tape, high temperature
Catalog # HORS100102
Supplier:  HORST

Specifications

  • Width:
    15,0 mm
  • Description:
    High temperature tape, 200 °C
  • Pk:
    1

Specifications

About this item

This high quality adhesive tape is made from glass fabric with silicone adhesive and is suitable for the mounting of heating cables up to 200 °C.

  • Corresponds to class H (180 °C)

Length: 50,0 m

Colour: White