Order Entry
Belgium
Orders LinkContactUsLinkComponent
Injection stoppers

Injection stoppers

Injection stopper, Grey, 5 mm, 7 mm, 13 mm
Catalog # KOEHK-1240
Injection stoppers
Catalog # KOEHK-1240
Injection stoppers
Injection stoppers

Injection stopper, Grey, 5 mm, 7 mm, 13 mm

Price
44,50 €
Log in for availability
1 * 100 ST
Product Details & Documents

These cylindrical shaped stoppers are made of chlorobutyl rubber and are used for injection bottles.

  • Max. temp. 150 °C
Specifications
  • Ø bottom:
    7 mm
  • Ø top:
    13 mm
  • Colour:
    Grey
  • Description:
    Injection stopper
  • Height:
    5 mm
  • Seq:
    01