Order Entry
Belgium
ContactUsLinkComponent
Reservoir bottle, with bottom hose outlet, KIMBLE®
Reservoir bottle, with bottom hose outlet, KIMBLE®
Catalog # SCERSP14607-10000
Supplier:  DWK Life Sciences
undefined
Reservoir bottle, with bottom hose outlet, KIMBLE®
Catalog # SCERSP14607-10000
Supplier:  DWK Life Sciences

Specifications

  • Ext.Ø:
    230 mm
  • Capacity:
    10 l
  • Height:
    400 mm
  • Seq:
    05
  • Neck I-Ø:
    58 mm
  • Pk:
    1

Specifications

About this item

Manufactured from 33 expansion, low extractable borosilicate glass, safety-coated.

  • Glass hose connection outlet is fused to the bottle
  • Features white enamel marking spot
  • Very good chemical and temperature resistance

Reservoir bottles are designed to store and discharge liquids via a bottom hose outlet.

Certifications: Glass conforms to USP Type I and ASTM E438, Type I, Class A requirements