Order Entry
Belgium
ContactUsLinkComponent
Adhesion slide, HistoBond® +SX
Adhesion slide, HistoBond® +SX
Catalog # MARI0810608
Supplier:  MARIENFELD
Adhesion slide, HistoBond® +SX
Catalog # MARI0810608
Supplier:  MARIENFELD

Specifications

  • W×D:
    76×51 mm
  • Colour:
    White
  • Description:
    Twin frosted slides, HistoBond® +SX
  • Pk:
    2.250

Specifications

About this item

These slides are made of soda lime glass of hydrolytic class with 90° ground edges and adhesive surfaces.

  • Pre-cleaned, ready to use and autoclavable
  • White marking area of approximately 20 mm on one side

Suitable for inkjet and laser printers with permanent markers.

Certifications: IVD directive 98/79/EC for in vitro diagnostic (IVD) applications.
Packaging: In cardboard boxes of 50 pieces (45 boxes per carton).