Order Entry
Belgium
ContactUsLinkComponent
VWR® VisiScope® 534, Trinocular Microscopes
VWR® VisiScope® 534, Trinocular Microscopes
Supplier:  VWR Collection
Certificates
undefined
VWR® VisiScope® 534, Trinocular Microscopes
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 630-2943
  • 630-2944
  • Model:
  • TL534
  • TL534 PH
  • Observation method:
  • Brightfield
  • Brightfield, phase contrast and darkfield
  • Head:
  • 30° inclined, 360° rotating
  • 30° inclined, 360° rotating
  • Eyepieces:
  • WF 10×/22 mm
  • WF 10×/22 mm
  • Nosepiece:
  • Quintuple
  • Quintuple
  • Objectives:
  • IOS W-plan achromatic 4×, 10×, 40×, 100× (i)
  • IOS W-plan achromatic 4×, 10×, 40×, 100× (i)
  • Stage:
  • 233×147 mm (movement: 78×54 mm)
  • 233×147 mm (movement: 78×54 mm)
  • Condenser:
  • Swing-out N.A. 0,2/0,9, with iris diaphragm, focusable and centreable
  • Phase condenser (10×/20×, 40×, 100×) with darkfield (dry) and brightfield
  • Focusing system:
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Illumination:
  • LED (white, 3,6 W)
  • LED (white, 3,6 W)
  • W×D×H:
  • 255×400×420 mm
  • 255×400×420 mm
  • Weight:
  • 5 kg
  • 5 kg

Specifications

Related Information

Eyepieces

Product Information

Frequently Bought Together