Flame-retardant balaclava, anti-static, Modaflame FR18
Catalog # PRTWFR18NAR
Supplier: Portwest
Specifications
- Applications des tenues:Protection incendie,Industriel
- Genre:Unisex
- Zone à risque:Ignifuge,Antistatique
- Couleur:bleu foncé
- Modèle:FR18
- Tissu:60% modacrylic, 39% cotton and 1% carbon fibre
- Cdt:1
Specifications
About this item
This baclava provides excellent warmth and protection the to head and neck areas. It is made from Modaflame™ knit, an inherently fire resistant yarn of 60% modacrylic, 39% cotton and 1% carbon fibre.
- Ribbed fabric provides a comfortable fit
- Strong and durable fabric
- Inherent flame resistant properties will not diminish with repeated washing
The baclava is flame resistant as well as anti-static making it suitable for multiple environments.
Certifications: EN ISO 11612 (A1, B1, C1, F1), EN 1149-5, IEC 61482-2, IEC 61482-1-2 (Class 1), NFPA 70E and ASTM F1959/F1959M-12 EBT=4,3 CAL/CM (HAF=66%).