Order Entry
Belgium
ContactUsLinkComponent
Electrode for photometric titrations, OptiLine 6
Electrode for photometric titrations, OptiLine 6
Catalog # SCOI285221300
Supplier:  SI Analytics
undefined
Electrode for photometric titrations, OptiLine 6
Catalog # SCOI285221300
Supplier:  SI Analytics

Specifications

  • Connection:
    USB plug A, BNC plug with BNC-DIN-adapter, fixed 2 m cable
  • Ø×L:
    12×132 mm
  • Type:
    OptiLine 6
  • Description:
    Photometric sensor for titrations, 0 - 2000 mV
  • Material:
    Titanium
  • Pk:
    1
  • Temp.:
    0...50 °C
  • pH:
    0 - 14

Specifications

About this item

This photometric sensor can be used like any other sensor. Thanks to its USB and additional analog BNC / DIN connection, it can be connected to any titrator or even a pH meter with an appropriate measuring input. The power supply is included in the USB hub, which is in the scope of delivery.

  • Six wavelengths over a wide range: 470, 520, 570, 590, 605 and 625 nm
  • Wavelengths are adjustable via TitroLine® 7XXX1 titrators*
  • 100% resistant against solvents due to shaft made out of titanium
  • Very compact: Fits into standard titration clamps and heads
  • Easy to clean: Simply rinse with solvent and/or water

The OptiLine 6 is connected to the titrator TitroLine® 7000, 7750 and 7800 via the USB connector. The sensor is supplied with current and detected as a digital sensor. This allows the setting of the wavelengths and other parameters such as the intensity via the titrator. This can also be managed through the TitriSoft software within the titration method.

Typical applications include:

- Titrations according to Ph. Eur. and USP, which require the use of an indicator
- Titration of Chondroitin sulphate-sodium according to Ph. Eur. and USP
- Determination of the carboxyl end groups in PET (non aqueous titration)
- TAN/TBN according to ASTM D974 (non aqueous titration)
- Titration of sulphate (indicator Thorin)
- Determination of Ca/Mg and total hardness as well as all other complexometric titrations

Caution: * When using the analog BNC / DIN connector, the wavelengths are set with a software tool via PC