Order Entry
Belgium
ContactUsLinkComponent
VWR® Blue-Steel, Digital Timer, One Channel
VWR® Blue-Steel, Digital Timer, One Channel
Catalog # 609-0225
Supplier:  VWR Collection
undefined
VWR® Blue-Steel, Digital Timer, One Channel
Catalog # 609-0225
Supplier:  VWR Collection

Specifications

  • Colour:
    Black/silver
  • Description:
    Digital timer, 1 channel Blue-Steel
  • W×D×H:
    67×63×17 mm
  • Accuracy:
    0,01 %
  • Pk:
    1

Specifications

About this item

This timer features a modern design, polished metal case and rubberised backing.

  • Timing capacity: 99 minutes 59 seconds
  • Functions: Count up or count down
  • Automatic Bounceback™ memory for repetitive timing: Even when turned off the timer will retain the programmed timing interval
  • Memory returns to previously programmed setting at touch of a key
  • Alarm: 60 second beep duration
  • Auto shut-off after 2 minutes of inactivity
  • Large sized keys and large display make it easy to set time and read from across the lab
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Delivery: Supplied with strong magnet, sturdy flip-open stand, battery (1,5 V LR44 button cell) and certificate.