Safety splash shields, Nalgene®
Straight, 216×280 mm
Catalog # 113-2801
Supplier: Thermo Fisher Scientific
Safety splash shields, Nalgene®
Catalog # 113-2801
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PC/acetate with magnetic base, transparent, thickness: 3 mm. Safety splash shield with flexible arm attaches easily to benchtops, shelving, machinery or other magnetic surfaces for convenient protection from splashes, aerosols and flying debris.
- Durable, scratch-resistant 3 mm thick polycarbonate shield provides clear field of vision
- 35 cm adjustable arm is easy to manoeuvre
- Magnetic base positions the shield horizontally, vertically or on an overhead surface
- UV protection from 200 to 360 nanometres
Certifications: Complies with OSHA; blood-borne pathogen regulations (29 CFR Part 1910,1030)
Ordering information: Not for use with radioisotopes; not autoclavable.
Specifications
- Form:Straight
- W×H:216×280 mm
- Cat. No.:113-2801
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



