Order Entry
Belgium
ContactUsLinkComponent
Avantor® Genesis, HPLC Columns, Silica
Avantor® Genesis, HPLC Columns, Silica
Catalog # FM25961E
Supplier:  Avantor
   Low Manufacturing Impact
undefined
Avantor® Genesis, HPLC Columns, Silica
Catalog # FM25961E
Supplier:  Avantor
   Low Manufacturing Impact

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    4 µm
  • Pore size:
    120 Å
  • Length:
    250 mm
  • Seq:
    01
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • USP code:
    L3
  • Surface area:
    300 m²/g
  • Column hardware:
    Stainless steel
  • Phase:
    Silica
  • Packing material:
    Silica
  • Pk:
    1

Specifications

About this item

Avantor® Genesis phases are based on high purity metal-free spherical silica. They are suitable for the analysis of a wide range of analytes.

  • Excellent peak shape and efficiency
  • Long column life