Order Entry
Belgium
ContactUsLinkComponent
 
Microarray scanner, GenePix® 4100A
  MLDVGENEPIX4100A-U
undefined
Microarray scanner, GenePix® 4100A
  MLDVGENEPIX4100A-U

 

  • Description:
    Microarray scanner, GenePix® 4100A, configurable, without laser
  • Seq:
    01
  • Pk:
    1

 

 

GenePix® 4100A Microarray Scanner offers its simplicity, reliability and flexibility in microarray-based research, be it in genomics, proteomics, or novel applications. It has all the quality, sensitivity, reliability and ease-of use of more expensive scanners, but in a price range and bench top footprint that makes it ideal for individual lab use.

  • Compact, affordable and easy-to-use
  • Superior imaging accuracy
  • Outstanding reproducibility
  • Flexible fluorophore collection
  • Optimise settings on-the-fly  
  • Greater signal-to-noise ratio

The GenePix® 4100A microarray scanner and GenePix® Pro microarray analysis software have been designed to work together as a complete integrated platform. The seamless communication between scanner and software ensures unmatched efficiency for data acquisition and analysis, as well as for real-time scanner performance monitoring. Optional microarray informatics software completes the package, offering database storage, clustering algorithms, advanced statistics and visualisations.

GenePix® Pro acquisition and analysis software automatically reads barcodes from preview scans, data scans, and saved images, and are exported with extracted data.

 : Supplied with 532 nm green and 635 nm red laser, standard filters, USB cable, power cord, calibration slides, 1 year warranty covering parts and labour.