Portable oxygen detector
Portable oxygen detector, O₂, 0 - 25 % ; −20...+50 °C, Low/High: 19,5/23,5 %
AIRLACCSECU26
Oxygen detector for safety and compliance in harsh environments with extreme temperatures.
- Maintenance-free: No sensor or battery change
- Hibernation mode with case accessory or IntelliDox
- Automated self-test of battery, sensor and electronics
- Wide-angle flash, which alerts with audible and vibrating alarm
- Automatic logging of the 35 latest events and bump test results
Certifications: ATEX: CE 0539 II 1G; Ex ia IIC T4 Ga; DEMKO 14 ATEX 1356 - IECEx: Ex ia IIC T4 Ga; IECEx UL 14.0063
- Parameter(s):O₂
- Range:0 - 25 % ; −20...+50 °C
- Description:Portable oxygen detector
- Default alarm threshold A1/A2:Low/High: 19,5/23,5 %
- Cat. No.:AIRLACCSECU26
- Battery life:2 years
- Humidity range (RH):5 - 95 %
- Alarm:Visual, vibrating, audible
- Weight:92 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



