Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cryoscope

Cryoscope

Cryoscope
Certificates

2 Options Available Below

Product Details & Documents

The dynamic cooling system Cryoscope C1 is ideal for reliable and rapid determination of freezing point in milk acc. to ISO 5764/IDF 108. During the daily inspection of water content in the raw milk, the device works extremely quietly.

  • Easy to calibrate
  • Robust and compact design with touchscreen
  • Adjustable amplitude of the stirrer
  • Time or plateau mode selectable
  • Data output to an external printer and/or PC selectable
  • Worldwide support via internet possible

The dynamic cooling system allows a maximum sample throughput even at ambient temperatures up to 35 °C.

Delivery information: System includes standards 408, 512, 600, heat transfer fluid (each 250 ml) and test tubes with ring mark (2,0 ml, 10 pc).

Specifications for Product Family

Specifications

  • Catalog No:
  • GEAG05.25500
  • GEAG05.25501
  • Sample volume:
  • 2,0 or 2,5 ml
  • 2,0 or 2,5 ml
  • Test time:
  • ~90 seconds
  • ~90 seconds
  • Sample capacity:
  • Single
  • Up to 12 samples
  • Units:
  • m°C or m°H
  • m°C or m°H
  • Resolution:
  • 0,1 m°C/m°H
  • 0,1 m°C/m°H
  • Measuring range:
  • −1500...0 m°C/m°H
  • −1500...0 m°C/m°H
  • Repeatability:
  • ±2 m°C/m°H
  • ±2 m°C/m°H
  • Display:
  • Colour touchscreen
  • Colour touchscreen
  • W×D×H:
  • 280×420×320 mm
  • 280×420×320 mm
  • Weight:
  • 11 kg
  • 11 kg

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • GEAG05.25500
    Cryoscope C1, manual, for 1 sample
    Cryoscope C1, manual, for 1 sample
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 8 810,00 €
    8 810,00 €
    1 * 1 ST
       8 810,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    GEAG05.25500
    Sample volume
    2,0 or 2,5 ml
    Test time
    ~90 seconds
    Sample capacity
    Single
    Units
    m°C or m°H
    Resolution
    0,1 m°C/m°H
    Measuring range
    −1500...0 m°C/m°H
    Repeatability
    ±2 m°C/m°H
    Display
    Colour touchscreen
    W×D×H
    280×420×320 mm
    Weight
    11 kg
  • GEAG05.25501
    Cryoscope C1A, automated, for 12 samples
    Cryoscope C1A, automated, for 12 samples
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 10 800,00 €
    10 800,00 €
    1 * 1 ST
       10 800,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    GEAG05.25501
    Sample volume
    2,0 or 2,5 ml
    Test time
    ~90 seconds
    Sample capacity
    Up to 12 samples
    Units
    m°C or m°H
    Resolution
    0,1 m°C/m°H
    Measuring range
    −1500...0 m°C/m°H
    Repeatability
    ±2 m°C/m°H
    Display
    Colour touchscreen
    W×D×H
    280×420×320 mm
    Weight
    11 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sample tubes with ring mark at 2,0 ml
    Sample tubes with ring mark at 2,0 ml
    GEAG05.5020
    Log in for availability
    1 * 10 ST - 122,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Thermal printer with
    USB-RS232 adapter
    and printer paper
    (10 rolls)
    Thermal printer with
    USB-RS232 adapter
    and printer paper
    (10 rolls)
    GEAG05.25504
    Log in for availability
    1 * 1 ST - 632,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Power cable, EU-plug
    Power cable, EU-plug
    GEAG05.25086EU
    Log in for availability
    1 * 1 ST - 1,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Test tube rack of stainless
    steel for 30 test tubes
    Test tube rack of stainless
    steel for 30 test tubes
    GEAG05.5030
    Log in for availability
    1 * 1 ST - 124,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.