Order Entry
Belgium
Orders LinkContactUsLinkComponent
Slide box

Slide box

Slide box, White, PP, 5, 44×23×86 mm
Catalog # GLWAK05
Supplier:   GLW
Slide box
Catalog # GLWAK05
Supplier:  GLW
Slide box
Slide box

Slide box, White, PP, 5, 44×23×86 mm

Price
3,49 €
Log in for availability
1 * 1 ST
Product Details & Documents

Slide box with five compartments and fixed blade to secure the slides.

  • Slides are stabilised with the fixed blade in the film hinged lid
  • Can be used in freezer down to –90 °C
  • Optional safety seals can prevent the unauthorised access

Suitable for storing, transporting, freezing and autoclaving the samples.

Specifications
  • No. of slides:
    5
  • Colour:
    White
  • Description:
    Slide box
  • Material:
    PP
  • Seq:
    001
  • W×D×H:
    44×23×86 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.