Order Entry
Belgium
ContactUsLinkComponent
Inspection mirror, telescopic, round
Inspection mirror, telescopic, round
Catalog # SIMELD3004
Supplier:  Industrial Physics
undefined
Inspection mirror, telescopic, round
Catalog # SIMELD3004
Supplier:  Industrial Physics

Specifications

  • Description:
    Lab Armor® pocket inspection mirror round, 40 g
  • Length:
    130 - 455 mm
  • Seq:
    01
  • Pk:
    1
  • Ø:
    31 mm

Specifications

About this item

Perfect tool to use for inspection of professional coating jobs on large structures, ships, tanks, buildings etc.. The inspection mirrors offers a clear view on hard-to-reach places and ideal for a visual inspection for “holy-days” and general quality control for matters as coverage, cleanliness of blasted steel etc.

  • Due to the compact build it is truly pocket size
  • With balljoint and pocket clip
  • Diameter mirror: 31 mm
  • Min length: 130 mm
  • Max. length: 455 mm