Avantor® Alltima HP, HPLC Columns, C18-HL, 5 µm
Supplier: Avantor
Certificates
About this item
Avantor® Alltima HP columns contain the highest carbon load for superior retention and loadability.
- High resolution for complex samples
- High purity silica
- Excellent column stability
- Low to no detectable column bleed
These columns combine the selectivity and performance needed to overcome the most challenging separation needs. The low column bleed makes these columns ideal for microbore applications.
Specifications
- Catalog No:
- HICH87698
- 87624/N
- HICH5135351
- HICH87699
- HICH87700
- HICH87697
- 87701/N
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 24%
- 24%
- 24%
- 24%
- 24%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Surface area:
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- 450 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Frequently Bought Together