Order Entry
Belgium
ContactUsLinkComponent
Fritware immersion filters, SP Bel-Art
Fritware immersion filters, SP Bel-Art
Catalog # BELAF136700000
undefined
Fritware immersion filters, SP Bel-Art
Catalog # BELAF136700000

Specifications

  • Pore size:
    90 - 130 µm
  • Tube ext.Ø:
    40 mm
  • Seq:
    01
  • Pk:
    2
  • Tube length:
    90 mm

Specifications

About this item

Immersion filters for filtration involving recovery of solids without having to transfer material to funnels.

  • High density PE plastic coarse porosity disc and body
  • Use directly or precoat for fine filtration
  • Has a serrated tubing connector