Order Entry
Belgium
Orders LinkContactUsLinkComponent
Digital timer, 579CE

Digital timer, 579CE

Digital timer, 70 g, White, 90×20×60 mm
Catalog # MOIN0579CE
Supplier:   MOINEAU
Digital timer, 579CE
Catalog # MOIN0579CE
Supplier:  MOINEAU
Digital timer, 579CE
Digital timer, 579CE

Digital timer, 70 g, White, 90×20×60 mm

Price
77,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

This digital timer features an illuminated key, a memory and an alarm volume adjustment.

  • Timing capacity: 99 min 59 seconds
  • Counts up and down
  • Alarm: 1 minute, three different volumes (silent, normal, loud)
  • Illuminated key: green (counting) / red (alarm)
  • Large display is easy to read
  • Can be attached to a metal surface thanks to its magentic back

Delivery information: Supplied with 2 AAA batteries.

Specifications
  • Colour:
    White
  • Description:
    Digital timer, 70 g
  • W×D×H:
    90×20×60 mm