Order Entry
Belgium
ContactUsLinkComponent
High-Performance Pharmacy Refrigerator, TSX
High-Performance Pharmacy Refrigerator, TSX
Supplier:  Thermo Scientific
   Sustainable Options Available
Certificates
undefined
High-Performance Pharmacy Refrigerator, TSX
Supplier:  Thermo Scientific
   Sustainable Options Available

Specifications

  • Catalog No:
  • HERATSX1205PV
  • HERATSX5005PV
  • HERATSX2305PV
  • HERATSX3005PV
  • Model:
  • TSX2305PV
  • Environmentally Preferable:
  • Energy Efficient
  • Energy Efficient
  • Energy Efficient, Safer Human and Environmental Health
  • Energy Efficient
  • Cat. No.:
  • HERATSX1205PV
  • HERATSX5005PV
  • HERATSX2305PV
  • HERATSX3005PV
  • Temperature:
  • 3...7 °C (5 °C)
  • 3...7 °C (5 °C)
  • 3...7 °C (5 °C)
  • 3...7 °C (5 °C)
  • Display:
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Defrost:
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Alarm:
  • Alarm, recorder
  • Alarm, recorder
  • Audible and visual
  • Alarm, recorder
  • Shelves/drawers:
  • 5 fully extendable and adjustable wire baskets
  • 8 fully extendable and adjustable wire baskets
  • 6 fully extendable and adjustable wire baskets
  • 6 fully extendable and adjustable wire baskets
  • Door type:
  • 1 Glass door
  • Double glass door
  • 1 glass swing door
  • 1 Glass door
  • Refrigerant:
  • R290
  • R290
  • R290
  • R290
  • Specifications:
  • 4 casters; the front 2 are lockable
    Bright, LED interior lighting
    230 V, 16 A, 50 Hz
  • Electrical:
  • 208-230 V, 50 Hz
  • 208-230 V, 50 Hz
  • 208-230 V, 50 Hz
  • 208-230 V, 50 Hz
  • Plug:
  • CEE 7/7
  • CEE 7/7
  • CEE 7/7
  • CEE 7/7
  • Weight:
  • 151 kg
  • 237 kg
  • 214 kg
  • Shipping weight:
  • 176 kg
  • 231 kg
  • 245 kg

Specifications

Related Information

Product Information