Order Entry
Belgium
ContactUsLinkComponent
Infrared thermometer with laser sighting
Infrared thermometer with laser sighting
Catalog # COMAKM814
Supplier:  COMARK
Infrared thermometer with laser sighting
Catalog # COMAKM814
Supplier:  COMARK

Specifications

  • Range:
    –18…+260 °C
  • Resolution:
    0,2 °C
  • Description:
    KM814 infrared HVAC thermometer
  • W×D×H:
    38×101×152 mm
  • Accuracy:
    ±3,0 (−18…−1);
    ±2,0 (−1…260) °C
  • Pk:
    1

Specifications

About this item

The infrared HVAC thermometer with laser sighting is a pocket-sized infrared thermometer for fast and safe measurements with temperature range and accuracy ideally suited to general purpose HVAC applications.

  • Laser sighting to pinpoint target area
  • Back-lit LCD display, °C/°F button
  • Emissivity pre-set at 0,95, suitable for most organic materials and painted or oxidised surfaces
  • Hold function freezes displayed reading