Order Entry
Belgium
ContactUsLinkComponent
Filter capsules, Sartofluor® LG MaxiCaps®
Filter capsules, Sartofluor® LG MaxiCaps®
Catalog # SART5187307T1-SS
Supplier:  Sartorius
undefined
Filter capsules, Sartofluor® LG MaxiCaps®
Catalog # SART5187307T1-SS
Supplier:  Sartorius

Specifications

  • Filtration area:
    5000 cm²
  • Pore size:
    0,2 µm
  • Type:
    Sartofluor® LG MaxiCaps® Size 1
  • Inlet/outlet:
    SS (1 1/2 inch triclamp 50 mm / 1 1/2 inch triclamp 50 mm)
  • Max. pressure:
    5 bar @ 20 °C; 3 @ 50 °C
  • Pk:
    1

Specifications

About this item

Sartofluor® LG MaxiCaps® are specially developed for liquid filtration. The modified construction is beneficial with regard to hydrodynamic flow and it is especially recommended for solvent filtration but can also be used as an air and gas filter. It improves the process security of sterile filtration of aggressive media (acids and bases) and solvents.

  • Single layer construction provides maximum flow rate

PTFE membrane; support fleece, core and end caps: PP; O-rings: EPDM; housing: PP

Certifications: Sartofluor® LG MaxiCaps® are designed, developed and manufactured in accordance with a ISO 9001 certified Quality Management System. A Validation Guide is available for compliance with regulatory requirements.