Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cable lockout device

Cable lockout device

Supplier:   Brady
Cable lockout device
Supplier:  Brady
Certificates
Cable lockout device

2 Options Available Below

Product Details & Documents

These devices lock out gate valves, gas cylinders, electrical devices and more.

  • Lockout device is made from glass-filled PP, cable is made from plastic coated steel
  • Six padlocks can be applied
  • Can be combined with a tag (not included)

Min. shackle clearance: 15 mm
Max. shackle diameter: 8 mm

Max. cable diameter: 4,76 mm

Delivery information: Supplied with cable. Replacment/additonal cables are available separately.

Product Family Options

Product Information

  • Type
    Colour
    Availability
    Price
  • Cable lockout, with 1,8 m cable
    Red
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 55,20 €
    55,20 €
    1 * 1 ST
       55,20 €

  • Cable lockout, with 3 m cable
    Red
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 69,00 €
    69,00 €
    1 * 1 ST
       69,00 €

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Additional cable for cable lockout device, plastic coated steel, red, 1,8 m
    Additional cable for cable lockout device, plastic coated steel, red, 1,8 m
    BRDY800113
    Log in for availability
    1 * 1 ST - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Additional cable for cable lockout device, plastic coated steel, red, 3 m
    Additional cable for cable lockout device, plastic coated steel, red, 3 m
    BRDY800115
    Log in for availability
    1 * 1 ST - 35,50 €