Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Infrared thermometer with circular laserpointer, TFI 260

Infrared thermometer, TFI 260, −60...+550 °C, 0,1 °C
  620-2639
 :   EBRO
Infrared thermometer with circular laserpointer, TFI 260
  620-2639
 :  EBRO
Infrared thermometer with circular laserpointer, TFI 260
Infrared thermometer with circular laserpointer, TFI 260

Infrared thermometer, TFI 260, −60...+550 °C, 0,1 °C

 
82,50 €
   
1 * 1 ST
 

This basic infrared thermometer measures surface temperatures using infrared technology – within a second and contactless. Therefore, it is ideal for incoming goods inspections, e.g. of foodstuff.

  • Bright background lighting of the display makes it possible to read the measured values even in the dark
  • Antislip handle and trigger for the measurement are optimal for the application
  • Measurement area perfectly marked due to circular laserpointer
  • Distance: spot ratio=12:1

Measuring range: −60 to + 550 °C

Delivery information: Calibration certificate included.

 
  • Range:
    −60...+550 °C
  • Resolution:
    0,1 °C
  • Description:
    Infrared thermometer, TFI 260
  • Battery type:
    2×AAA (Micro)
  • Battery life:
    ~7 h of continuous use
  • Temperature resolution:
    0,1 °C
  • Temperature accuracy:
    ±2 °C + 0,05 °C per °C below 0 °C (−60…0 °C)
    ±2 °C (0...+15 °C)
    ±1,5 °C (+15...+35 °C)
    ±2 °C or 2%, larger value is applicable (+35...+550 °C)
  • Weight:
    179 g (with batteries)
  • Cat. No.:
    620-2639
  • Emissivity:
    0,95 fixed
  • Response time:
    1 s
  • Protection class:
    IP 20
  • Model:
    TFI 260
  • W×D×H:
    162×115×40 mm
  • Temperature range:
    −60...+550 °C
  • Housing material:
    ABS
  • Operating temperature:
    0...+50 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.