Order Entry
Belgium
Orders LinkContactUsLinkComponent
Combination padlock

Combination padlock

Silver, 44,5×18,5×80 mm
Catalog # BRDY101963
Supplier:   Brady
Combination padlock
Catalog # BRDY101963
Supplier:  Brady
Combination padlock
Combination padlock

Silver, 44,5×18,5×80 mm

Price
25,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Compact and lightweight lock made of die-cast material with 4-digit resettable code. The shackle is made of steel.

Shackle diameter: 6,50 mm

Shackle height: 26,00 mm

Shackle width: 19,50 mm

Specifications
  • Colour:
    Silver
  • W×D×H:
    44,5×18,5×80 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.