Order Entry
Belgium
ContactUsLinkComponent
Multi-gas detector, GasAlert Micro 5
Multi-gas detector, GasAlert Micro 5
Supplier:  BW TECHNOLOGIES
Certificates
Multi-gas detector, GasAlert Micro 5
Supplier:  BW TECHNOLOGIES

Specifications

  • Catalog No:
  • BWTEM5XWD0RDDYE00
  • Model:
  • Micro 5
  • Alarm:
  • Visual, vibrating, audible (95 dB)
  • Battery life:
  • 20 hours
  • Battery type:
  • Rechargeable
  • W×D×H:
  • 145×74×38 mm
  • Weight:
  • 370 g
  • Temperature range:
  • −20…+50 °C

Specifications

Frequently Bought Together