Waste bin, PUSH
Silver, Stainless steel, 30 L, 305×540 mm
134-0508
Marketsource
Stainless steel, galvanised inner bin.
- Floor protection ring made from plastic
- Durable, black plastic hood with selfclosing access flap
- Ø×H:305×540 mm
- Capacity:30 L
- Colour:Silver
- Material:Stainless steel



