Brushes for test tubes
Nylon, White, 75 mm, 25 mm, Wire, 240 mm
149-0023
Brushes with nylon bristles with a turned over fan end, on galvanised wire, particularly suitable for small tubes.
- Bristle colour:White
- Bristle material:Nylon
- Brush head Ø:25 mm
- Handle material:Wire
- Seq:01
- Total length:240 mm
- Brush head length:75 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



