Order Entry
Belgium
Orders LinkContactUsLinkComponent
Digital stopwatch, large display

Digital stopwatch, large display

Stopwatch, large display, Black, 60×22×77 mm
Catalog # MOIN376CE
Supplier:   MOINEAU
Digital stopwatch, large display
Catalog # MOIN376CE
Supplier:  MOINEAU
Digital stopwatch, large display
Digital stopwatch, large display

Stopwatch, large display, Black, 60×22×77 mm

Price
75,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ergonomic stopwatch with large, one-line LCD display.

  • Timing capacity: 24 hours in 1/100 seconds
  • Functions: Split time, clock, date and alarm
  • Water resistant

Weight: 90 g

Delivery information: Supplied with 357 battery.

Specifications
  • Colour:
    Black
  • Description:
    Stopwatch, large display
  • W×D×H:
    60×22×77 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.