Honey refractometer, Master
Honey moisture refractometer, Master, Honey moisture: 12 − 30 % ; Brix: 58 − 90 %
N° de catalogue ATAG2514
Fournisseur: Atago
Jump to:
Product Details & Documents
This dual-scale refractometer is used to measure both the humidity and Brix in honey.
- Automatic temperature compensation (ATC) function
- Dust-tight and protected against water jets
Certifications: IP 65 except eyepiece.
Specifications
- Model:Master
- Range:Honey moisture: 12 − 30 % ; Brix: 58 − 90 %
- Description:Honey moisture refractometer
- Cat. No.:ATAG2514
- Accuracy:±0,2 °Brix
- W×D×H:32×34×168 mm
- Weight:90 g



