Order Entry
Belgium
ContactUsLinkComponent
Wireless temperature data logger AiroSensor X ER 20-20-41
Wireless temperature data logger AiroSensor X ER 20-20-41
Catalog # SENA0630125977552
Supplier:  SenseAnywhere
undefined
Wireless temperature data logger AiroSensor X ER 20-20-41
Catalog # SENA0630125977552
Supplier:  SenseAnywhere

Specifications

  • Range:
    T: −40...+70 °C
  • Resolution:
    0,01 °C
  • Data memory - No. of readings:
    18.500 events with date/timestamp
  • Protection class:
    IP67 condition; mating connector placed
  • Description:
    Wireless temperature data logger, AiroSensor X ER 20-20-41; accelerometer 3-axis, sensitivity 0 − 16 g, programmable
  • Model:
    AiroSensor X ER ER 20-20-41
  • Battery life:
    Up to 10 yrs. or 1 million messages
  • Recording intervals:
    5 min.
  • Weight:
    56 g
  • W×D×H:
    35×25×143
  • Accuracy:
    T: max. ±0,10 °C (0...+70 °C); max. ±0,15 °C (−40...0 °C)
  • Pk:
    1

Specifications

About this item

SenseAnywhere wireless protocol with automatic service discovery and seamless roaming.

  • Wireless frequency: ISM Band, 868 MHz (ITU Region 1)
  • Long term stability ≤ 0,01 °C /year
  • Casing material device PC-ABS

Can be connected to the magnetic door contact set to monitor open doors in freezers and refrigerators.

Colour: orange.

Caution: Please note: do not disconnect the connector at temperatures below −25 °C