Order Entry
Belgium
Orders LinkContactUsLinkComponent
Dissolved oxygen meter, handheld, Eutech DO 450

Dissolved oxygen meter, handheld, Eutech DO 450

Supplier:   EUTECH
Dissolved oxygen meter, handheld, Eutech DO 450
Supplier:  EUTECH
Certificates
Dissolved oxygen meter, handheld, Eutech DO 450

2 Options Available Below

Product Details & Documents

This portable oxygen meter with optical probe measures dissolved oxygen and temperaure and is ideal for use in any environment. It features a durable waterproof and dustproof design with IP67 rating.

  • Large, backlit display with intuitive user-friendly icons
  • Grip-Clip™: Quickly and easily secures the electrode to a beaker or container
  • Calibration due alarm; manual barometric pressure and salinity correction
  • Stores up to 500 data sets; easy USB or RS232 output with data cables (cables not always included)
  • Meets GLP standards: Built-in real-time clock stamps stored data and calibration data with time and date
  • Can be used with two AA batteries or with optional universal power adapter (not included)
  • Built-in stand with wall-mount option allows for easy bench top measurement or storage

The maintenance free optical probe with no electrolyte eliminates hassle of replacing delicate membranes and salt build up from refilling solutions.

Delivery information: The meter is supplied with RDO electrode with sensor cap and two AA batteries.
The kit additionally includes: Hard carry case, USB cable, RDO stainless steel weight/guard, and RDO calibration chamber.

Documents

Specifications for Product Family

Specifications

  • Catalog No:
  • 665-0482
  • 664-0231
  • Model:
  • DO 450
  • DO 450
  • DO accuracy:
  • ±2 %; ±0,1 ppm or mg/l up to 8; ±0,2 ppm or mg/l above 8
  • ±2 %; ±0,1 ppm or mg/l up to 8; ±0,2 ppm or mg/l above 8
  • DO concentration:
  • 0 - 20 mg/L
  • 0 - 20 mg/L
  • DO concentration resolution:
  • 0,1 mg/L
  • 0,1 mg/L
  • DO saturation:
  • 0 - 200 %
  • 0 - 200 %
  • DO calibration:
  • Zero and saturation
  • Zero and saturation
  • Temperature range:
  • 0,0...+50,0 °C
  • 0,0...+50,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,5 °C
  • ±0,5 °C
  • Temperature compensation:
  • Yes
  • Yes
  • Display:
  • Custom LCD with backlight
  • Custom LCD with backlight
  • Outputs:
  • USB, RS232
  • USB, RS232
  • Power supply:
  • Two AA batteries (included), AC adapter (optional)
  • Two AA batteries (included), AC adapter (optional)
  • Data logging capacity:
  • Up to 500 data sets
  • Up to 500 data sets

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • 665-0482
    DO meter, portable, DO 450
    DO meter, portable, DO 450
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 485,00 €
    1 485,00 €
    1 * 1 ST
       1 485,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    665-0482
    Model
    DO 450
    DO accuracy
    ±2 %; ±0,1 ppm or mg/l up to 8; ±0,2 ppm or mg/l above 8
    DO concentration
    0 - 20 mg/L
    DO concentration resolution
    0,1 mg/L
    DO saturation
    0 - 200 %
    DO calibration
    Zero and saturation
    Temperature range
    0,0...+50,0 °C
    Temperature resolution
    0,1 °C
    Temperature accuracy
    ±0,5 °C
    Temperature compensation
    Yes
    Display
    Custom LCD with backlight
    Outputs
    USB, RS232
    Power supply
    Two AA batteries (included), AC adapter (optional)
    Data logging capacity
    Up to 500 data sets
  • 664-0231
    DO meter, portable, DO 450 Kit
    DO meter, portable, DO 450 Kit
    Log in for availability
    Log in for availability
    1 * 1 KIT
    1 * 1 KIT - 1 716,00 €
    1 716,00 €
    1 * 1 KIT
       1 716,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    664-0231
    Model
    DO 450
    DO accuracy
    ±2 %; ±0,1 ppm or mg/l up to 8; ±0,2 ppm or mg/l above 8
    DO concentration
    0 - 20 mg/L
    DO concentration resolution
    0,1 mg/L
    DO saturation
    0 - 200 %
    DO calibration
    Zero and saturation
    Temperature range
    0,0...+50,0 °C
    Temperature resolution
    0,1 °C
    Temperature accuracy
    ±0,5 °C
    Temperature compensation
    Yes
    Display
    Custom LCD with backlight
    Outputs
    USB, RS232
    Power supply
    Two AA batteries (included), AC adapter (optional)
    Data logging capacity
    Up to 500 data sets
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Zero oxygen solution, 0 % DO, 480 ml
    Zero oxygen solution, 0 % DO, 480 ml
    EUTEECDOZEROSOLN
    Log in for availability
    1 * 1 ST - 32,56 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.