Order Entry
Belgium
ContactUsLinkComponent
VWR® Traceable®, USB Data Logging DUAL Thermo-Hygrometer, Memory loc
VWR® Traceable®, USB Data Logging DUAL Thermo-Hygrometer, Memory loc
Catalog # 620-2631
Supplier:  VWR Collection
undefined
VWR® Traceable®, USB Data Logging DUAL Thermo-Hygrometer, Memory loc
Catalog # 620-2631
Supplier:  VWR Collection

Specifications

  • Accuracy:
    ±0,4 °C *
    ±3% (5 − 75%); ±5%**
  • Memory:
    Fixed memory structure
    Memory capacity of 688 086 humidity and temperature observations
  • Resolution:
    0,1 °C *
    0,1% **
  • Description:
    USB data logging DUAL hygrometer, Traceable® memory-loc with ambient sensor (internal and external)
  • Model:
    Traceable® memory-loc
  • Weight:
    141,75 g
  • Pk:
    1

Specifications

About this item

The VWR® Traceable® memory loc USB data logging DUAL hygrometer with fixed memory structure monitors temperature and humidity readings in the laboratory with both internal and external sensors. This device can be used in 21 CFR 11 environments.

  • Memory capacity of 688086 humidity and temperature observations
  • Data can never be overwritten or cleared on device
  • Four calibration points (25 °C and 50% RH for both internal and external sensors)
  • Temperature range: 0 to 65 °C (internal sensor), −20 to +70 °C (external sensor)
  • Humidity range: 0 to 95% non condensing (internal and external sensor)
  • LCD shows current temperature and humidity conditions, along with the minimum and maximum readings for each parameter
  • Monitors temperature and humidity readings with user-adjustable logging intervals from 1 minute to 12 hours
  • Status indicators: Low battery indication, memory usage in percentage (rounded to 0,1%), days left until memory is full under current logging interval, USB LCD symbol indicates data downloading status, flashing LCD symbols and audio alarms

Hi/Lo alarms and time/date stamps: Unique alarm settings can be programmed for both parameters – humidity and temperature. Alarm tracking feature stores in memory each alarm event detailing when the alarm state occurred, as well as when the unit returns back to within range. Alarm state indicators include visual LEDs, audio alerts, and flashing LCD segments. Data for up to 30 different alarm events can be retrieved with the most current event viewable on the display.

Smart alarm signals 'out of range' conditions: When an 'out of range' condition is sensed for either temperature or humidity, the smart alarm triggers. Smart alarm features visual and audible indicators which signal continuously until acknowledged, even if the parameter returns to the non alarm range.

USB data transferring: This data logging hygrometer allows recorded data, in a CSV format, to be transferred from the thermometer to PC/Mac with a USB flash drive (not included). Specific software is not needed for this thermometer. The data on each unit cannot be overwritten or modified. Each device has a unique ID that allows multiple units to be used in the same location.

Data logging features: Monitor readings overnight, at the weekend, or for any time period with rolling data log. User-defined data logging interval of one observation/minute to one observation/12 hours. Memory capacity maintains approximately a year of recorded data when using 1 minute intervals and longer when using larger intervals.

Certifications: Multi-point calibration on an individually numbered Traceable® certificate which ensures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognised national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
Delivery: Supplied with stainless steel probe(s), stand, VELCRO®, magnetic strips, wall mount, universal AC adapter, Traceable® certificate and batteries.
Caution: * Indicates temperature values
** Indicates humidity values