Order Entry
Belgium
Orders LinkContactUsLinkComponent
Vacuum control unit, VC 900

Vacuum control unit, VC 900

VC 900
Catalog # KNFAVC900
Supplier:   KNF
Vacuum control unit, VC 900
Catalog # KNFAVC900
Supplier:  KNF
Vacuum control unit, VC 900

VC 900

Price
2 660,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Vacuum control unit to control the vacuum applications, like rotary evaporation, distillation, multi-user vacuum system.

  • Easy to use to control the vacuum application
  • Separate control unit with pressure sensors and two-step controlled valve to be placed independently from the operating unit
  • Vacuum controller can be operated with components from KNF and other producers

When used in combination with KNF diaphragm vacuum pump N 920 G, the two-step control of the VC 900 switches to a precise rotational speed control by means of the pump’s vacuum control unit interface.

Housing: plastic

Specifications of the Control Unit:
Hose connections (mm) for gas in: ID 10, PVDF
Hose connections (mm) for gas out: ID 10, PVDF
Hose connections (mm) for venting ID 4, nickel-plated brass
Dimensions WxDxH (mm): 155×60×109 mm

Specifications
  • Description:
    VC 900
  • Measurement range:
    0−1000 mbar abs.
  • Cat. No.:
    KNFAVC900
  • Protection class:
    IP 30
  • Cable length:
    150 cm
  • Weight without power supply:
    1,2 kg
  • Model:
    VC 900
  • W×D×H:
    101×67×181 mm
  • Power supply:
    Mains voltage (V): 100-240
    Frequency (Hz): 50/60
    Operating current (A): max. 1,0
  • Measurement accuracy:
    ± 1 mbar
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Connection cable for N 920 G interface, 2 m
    Connection cable for N 920 G interface, 2 m
    KNFA307757
    Log in for availability
    1 * 1 ST - 34,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Connection cable for N 920 G interface, 5 m
    Connection cable for N 920 G interface, 5 m
    KNFA307758
    Log in for availability
    1 * 1 ST - 43,90 €

Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.