Order Entry
Belgium
ContactUsLinkComponent
Push brooms, stiff sweep
Push brooms, stiff sweep
Catalog # PERF2524B
Supplier:  PERFEX
undefined
Push brooms, stiff sweep
Catalog # PERF2524B
Supplier:  PERFEX

Specifications

  • Bristle colour:
    Blue
  • Description:
    Push broom, stiff sweep
  • Seq:
    01
  • Head width:
    60 cm (24”)
  • Pk:
    1

Specifications

About this item

These brooms are made of extremely durable polypropylene fibres which are non-conductive and will not absorb bacteria, liquids, or odours.

This durable fill is excellent for sweeping heavy or coarse material and for removing difficult dirt and deposits from unfinished surfaces, wood, concrete, blacktop, etc.

Ordering information: Polymer adjustable or fixed length handles must be ordered separately.

Handles

Product Information