Order Entry
Belgium
ContactUsLinkComponent
Magnetic hotplate stirrers, C-MAG HS 7 control
Magnetic hotplate stirrers, C-MAG HS 7 control
Catalog # IKAA20002694
Supplier:  IKA
undefined
Magnetic hotplate stirrers, C-MAG HS 7 control
Catalog # IKAA20002694
Supplier:  IKA

Specifications

  • Temperature range:
    Ambient…500 °C
  • Description:
    C-MAG HS 7 control magnetic hotplate stirrer, EU/AU-plug
  • Model:
    C-MAG HS 7 control
  • Speed range:
    50 - 1500 min⁻¹
  • W×D×H:
    220×354×88 mm
  • Heat output:
    1000 W
  • Max. stirring capacity H₂O:
    20 L
  • Plate dimensions:
    180×180 mm
  • Plate material:
    Ceramic
  • Weight:
    4 kg
  • Pk:
    1

Specifications

About this item

The C-MAG HS 7 magnetic stirrer has a chemically resistant ceramic square top, it offers precise temperature control. Units can stir up to 20 L (H₂O) and have a speed range of 50 to 1500 mim⁻¹.

  • Microprocessor control sends feedback to the motor and hotplate to maintain constant speed and set temperature
  • LCD display shows both set and actual values for temperature
  • PT1000.60 temperature sensor enables precise temperature control, control accuracy in medium is ±0,5 K
Certifications: IP protection class according to DIN EN 60529: IP 21.
Delivery information: Supplied with stainless steel PT 1000.60 temperature sensor, IKAFLON® 30 and 40 Magnetic stirring bars, screw driver and USB A-B cable.