Order Entry
Belgium
ContactUsLinkComponent
 
Orbital shaker, benchtop, MaxQ™ HP
  BARNSHKE416HP-1CE
undefined
Orbital shaker, benchtop, MaxQ™ HP
  BARNSHKE416HP-1CE

 

  • Orbit:
    25 mm
  • Shaking motion:
    Orbital
  • Description:
    Orbital shaker, MaxQ™ HP 416, 230 V
  • Model:
    MaxQ™ 416 HP
  • Max. load:
    32 kg
  • Speed:
    25 - 525 min⁻¹ ±1
  • W×D×H:
    617×660×198 mm
  • Pk:
    1

 

 

MaxQ™ HP benchtop orbital shaker suitable for environmental rooms or on lab benches. It features balancing technology and rugged mechanism make smooth high-capacity 24/7 shaking a reality, an industry-leading platform size, wide-range speed, low heat output motor and spill-resistant design. It features set point security which restricts unauthorised or inadvertent changes to key functions. Equipped with alarm to know the shaker performance.

  • Triple counter-balanced mechanism prevents vibration, allowing the unit to run smoothly with heavy, or out-of-balance loads
  • Microprocessor controller displays run and setpoints simultaneously on a 20-character backlit display
  • Easy programming with icon-based keys and alphanumeric messages
  • Oversized, adjustable suction cup feet minimise vibration
  • Can be used at 4 to 40 °C (maximum 80% relative humidity, non-condensing)

It features low heat 24 V DC motor with moisture resistant electronics provides continuous maintenance-free operation on the benchtop or in a chamber.