Order Entry
Belgium
ContactUsLinkComponent
Pocket salt meter, ISE method, LAQUAtwin Salt-22
Pocket salt meter, ISE method, LAQUAtwin Salt-22
Catalog # HORI3200689158
Supplier:  HORIBA
undefined
Pocket salt meter, ISE method, LAQUAtwin Salt-22
Catalog # HORI3200689158
Supplier:  HORIBA

Specifications

  • Calibration:
    2-point
  • Temperature range:
    0...+50,0 °C
  • Description:
    Pocket salt meter, Salt-22
  • Model:
    Salt-22
  • Temperature resolution:
    0,1 °C
  • W×D×H:
    164×29×20 mm
  • Compliance:
    IP67
  • Display:
    Custom (monochrome) digital LCD with backlight
  • Power supply:
    2× CR2032 batteries
  • Salinity accuracy:
    ± 10% of actual value
  • Salinity range:
    0,01 - 25% by weight
  • Salinity resolution:
    0,00 - 0,99%: 0,01%
    1,0 - 9,9%: 0,1%
    10 - 25%: 1%
  • Sensor type:
    Ion selective electrode
  • Weight:
    0,05 kg
  • Pk:
    1

Specifications

About this item

This meter directly measures sodium ion concentration in 0,3 ml sample (or 0,05 ml with sampling sheet B) and converts it into salinity or NaCl salt concentration. The replaceable flat sensor utilises a sodium ion selective electrode (ISE) that requires only a few drops to enable quick and accurate analysis.

  • Automatic calibration and standard recognition
  • Automatic hold / auto stable
  • Durable waterproof ABS housing, LCD display with backlight
  • Auto power off after 30 mins, low battery indicator
  • 400 hours battery life (continuous use without backlight)
  • No need for a beaker to calibrate the meter or measure a sample
  • Replaceable electrode

Ideal for soil and sap testing in agriculture as well as for food testing.

Delivery: Supplied with sensor S021, 0,5% and 5,0% NaCl standard solutions (14 ml each), 5 sampling sheets B, 2× CR2032 batteries, dropper pipette, instruction & Quick Manuals and storage case. Replacement electrode is available separately.