Nylaflo™ Membrane Disc Filters
Supplier: Cytiva (Formerly Pall Lab)
Certificates
About this item
Naturally hydrophilic highly versatile laboratory membrane filter.
- Excellent chemical compatibility with esters, bases, and alcohols
- HPLC certified. Provides assurance that the filter will not add artifacts to your analysis
Useful for a wide range of applications. Offers broad chemical resistance to common solvents.
Not recommended for acids >1 N or halogenated solvents.
Specifications
- Catalog No:
- 514-4054
- 516-7949
- 514-4055
- 516-7950
- 516-7951
- 514-4057
- 514-4056
- 516-7955
- 516-7954
- Type:
- Nylaflo™
- Nylaflo™
- Nylaflo™
- Nylaflo™
- Nylaflo™
- Nylaflo™
- Nylaflo™
- Nylaflo™
- Nylaflo™
- Pore size:
- 0,20 µm
- 0,20 µm
- 0,20 µm
- 0,20 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- 0,45 µm
- Thickness:
- 127 µm
- 127 µm
- 127 µm
- 127 µm
- 127 µm
- 127 µm
- 127 µm
- 127 µm
- 127 µm
- Water flow rate:
- 12 ml/min/cm² (0,7 bar)
- 210 ml/min/cm² (0,3 bar)
- 12 ml/min/cm² (0,7 bar)
- 210 ml/min/cm² (0,3 bar)
- 16 ml/min/cm² (0,7 bar)
- 16 ml/min/cm² (0,7 bar)
- 16 ml/min/cm² (0,7 bar)
- 16 ml/min/cm² (0,7 bar)
- 16 ml/min/cm² (0,7 bar)
- Max. temperature:
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
- 100 °C
Specifications
Related Information
Certificates
Search by Lot NumberPALL66602_TDS_EN
Datasheet
SolVac® Filter Holder Datasheet
Product Literature
Frequently Bought Together