Venting filters, Acro® 37 TF
Supplier: Cytiva (Formerly Pall Lab)
Certificates
About this item
Multipurpose filter for small volume venting and gas filtration, ideal for small bioreactors and fermenters.
- Broad chemical compatibility
- Disposable
Hydrophobic membrane PP reinforcened PTFE; PP housing.
Specifications
- Catalog No:
- 514-4117
- 514-4118
- Ø:
- 37 mm
- 37 mm
- Airflow rate:
- 3,58 L/min (0,2 bar)
- 3,58 L/min (0,2 bar)
- Max. pressure:
- 4,1 bar
- 4,1 bar
- Max. temperature:
- 100 °C
- 100 °C
- Inlet/outlet:
- Stepped hose barbs 6,4 - 9,5 mm Ø
- Stepped hose barbs 6,4 - 9,5 mm Ø
Specifications
Related Information
Frequently Bought Together