Order Entry
Belgium
ContactUsLinkComponent
Filter for ultrapure water system, arium® CellPlus
Filter for ultrapure water system, arium® CellPlus
Catalog # VIVAH2O-CUF
Supplier:  Sartorius
undefined
Filter for ultrapure water system, arium® CellPlus
Catalog # VIVAH2O-CUF
Supplier:  Sartorius

Specifications

  • Flow rate:
    Up to 2,0 l/min
  • Description:
    arium® CellPlus ultra filter, ABS housing with polysulphone membrane
  • Material:
    PU
  • Bacteria:
    <1 cfu/100 ml
  • Endotoxin:
    <0,001 EU/ml
  • Filter dimensions:
    75×68×250 mm
  • Max. operating pressure:
    6 bar (87 psi)
  • DNases:
    <1,0×10−5 U/μl
  • RNases:
    <2,9 × 10−10 Kunits U/μl
  • Pk:
    1

Specifications

About this item

The arium® CellPlus is a sterile packed, point-of-use ultrafilter for efficient removal of endotoxins, RNase, DNase, microorganisms and particles. Retrograde contamination is prevented by the protective bell design made up of polycarbonate. It offers high safety for critical cell culture applications.

  • Effective removal of RNase and DNase
  • Reliable removal of endotoxins
  • High flow rate performance
  • Certified quality

The high grade material enables excellent total throughputs and optimal flow rates. Designed for arium® comfort and arium® mini ultrapure water systems.