Ultrasonic baths, Elmasonic x-tra ST series
New Product
Elmasonic xtra ST floor-mounted ultrasonic devices are designed for use in a production environment, workshops and servicing. The wide range of features makes it easy and effective to work with these devices.
- Mobile single-tank devices
- Switchable Dynamic, Pulse and Sweep-functions for more ultrasonic performance
- Long-lasting, robust devices with tanks made of special stainless steel
- Easy and clear operation, protected against spraying water
- Short heating times due to the high heating capacity with temperature regulation (30 to 80 °C)
Multi-frequency at 25 kHz: For rough part cleaning and removing stubborn contaminants like lapping and polishing paste.
Multi-frequency at 45 kHz: For cleaning sensitive parts and surfaces from contaminants like oils, drilling emulsions and greases. Also ideal for hard metal and glass surfaces in industrial and artisan environments as well as jewellery manufactures.
- Catalog No:
- ELMA1076431-001
- ELMA1076429-001
- ELMA1076442-001
- ELMA1076438-001
- ELMA1076439-001
- Model:
- X-tra ST 600 H
- X-tra ST 300 H
- X-tra ST 1600 H
- X-tra ST 800 H
- X-tra ST 2500 H
- Capacity:
- 58 L
- 30 L
- 162 L
- 83 L
- 255 L
- Frequency:
- 25/45 kHz
- 25/45 kHz
- 25/45 kHz
- 25/45 kHz
- 25/45 kHz
- Heating power:
- 1400 W
- 1400 W
- 7500 W
- 4200 W
- 7500 W
- Basket load:
- 25 kg
- 12 kg
- 50 kg
- 40 kg
- 50 kg
- Tank W×D×H:
- 500×330×350 mm
- 330×300×300 mm
- 600×600×450 mm
- 500×330×500 mm
- 750×650×520 mm
- W×D×H:
- 670×580×936 mm
- 500×550×936 mm
- 885×850×936 mm
- 670×580×936 mm
- 1035×900×936 mm
- Weight:
- 55 kg
- 40 kg
- 93 kg
- 61 kg
- 107 kg
Frequently Bought Together