Order Entry
Belgium
ContactUsLinkComponent
VWR®, Deep Well Plates, 384 Square Well
VWR®, Deep Well Plates, 384 Square Well
Catalog # 732-3326
Supplier:  VWR Collection
undefined
VWR®, Deep Well Plates, 384 Square Well
Catalog # 732-3326
Supplier:  VWR Collection

Specifications

  • Packed:
    6 per inner pack
  • Sterile:
    -
  • Colour:
    Clear
  • Description:
    Deep well plate, 384 square well
  • Pk:
    48
  • Well volume:
    300 μl

Specifications

About this item

These deep 384 square well plates are made from PP in a Class 100000 cleanroom. They are designed for high density sample collection and/or storage.

  • Height 30 mm
  • Free from DNase and RNase
  • Manufactured to ANSI/SLAS specifications
  • Can be stored at –80 °C