Digital freezer-fridge thermometer
−30...+50 °C, ±0,8 (-20...+10); ±1 °C, 0,1 °C, 72×91×13 mm, 65 g
Catalog # HECH43595010
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Digital freezer-fridge thermometers with stand and frame for mounting on surfaces or behind glass for indication of temperature with corresponding freezer-fridge symbol.
- Minimum/Maximum temperature
- Display temperature in °C or °F
Certifications: EN 13485.
Specifications
- Range:−30...+50 °C
- Resolution:0,1 °C
- Weight:65 g
- W×D×H:72×91×13 mm
- Accuracy:±0,8 (-20...+10); ±1 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



