Order Entry
Belgium
ContactUsLinkComponent
Cleanroom wipes, multipurpose, Amplitude™ Sigma™
Cleanroom wipes, multipurpose, Amplitude™ Sigma™
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, multipurpose, Amplitude™ Sigma™
Supplier:  CONTEC

Specifications

  • Catalog No:
  • CONTAMSI0002
  • 115-0609
  • 115-0573
  • Model:
  • Amplitude™ Sigma™
  • Amplitude™ Sigma™
  • Amplitude™ Sigma™
  • Basis weight:
  • 66 g/m²
  • 66 g/m²
  • Absorbency - extrinsic:
  • 335 ml/m²
  • 335 ml/m²
  • Absorbency - intrinsic:
  • 6,04 ml/g
  • 6,04 ml/g
  • Extractables - using deionised water:
  • 0,056 g/m²
  • 0,056 g/m²
  • 0,056 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,015 g/m²
  • 0,015 g/m²
  • 0,015 g/m²
  • Fibres (>100 µm):
  • 1,48/cm²
  • 1,48/cm²
  • 1,48/cm²
  • Particle generation (>=0,5 µm):
  • 17,1 × 10⁶/m²
  • 17,1 × 10⁶/m²
  • 17,1 × 10⁶/m²
  • Ions - chloride:
  • 7,8 ppm
  • 7,8 ppm
  • 7,8 ppm
  • Ions - sodium:
  • 11,2 ppm
  • 11,2 ppm
  • 11,2 ppm

Specifications

Related Information

Frequently Bought Together