Order Entry
Belgium
ContactUsLinkComponent
Magnetic stirrers, C-MAG MS series
Magnetic stirrers, C-MAG MS series
Supplier:  IKA
Certificates
undefined
Magnetic stirrers, C-MAG MS series
Supplier:  IKA

Specifications

  • Catalog No:
  • 442-0723
  • 442-0733
  • 442-0721
  • Model:
  • C-MAG MS 10
  • C-MAG MS 4
  • C-MAG MS 7
  • Speed range:
  • 100 - 1500 min⁻¹
  • 100 - 1500 min⁻¹
  • 100 - 1500 min⁻¹
  • Max. stirring capacity H₂O:
  • 15 L
  • 5 L
  • 10 L
  • Speed display:
  • Scale
  • Scale
  • Scale
  • Power input/output:
  • 15/1,5 W
  • 15/1,5 W
  • 15/1,5 W
  • Plate material:
  • Ceramic
  • Ceramic
  • Ceramic
  • Plate dimensions:
  • 260×260 mm
  • 100×100 mm
  • 180×180 mm
  • Weight:
  • 6 kg
  • 3 kg
  • 5 kg
  • W×D×H:
  • 300×415×105 mm
  • 150×260×105 mm
  • 220×330×105 mm

Specifications

Frequently Bought Together