Order Entry
Belgium
ContactUsLinkComponent
Analytical HPLC columns, Nova-Pak® phenyl
Analytical HPLC columns, Nova-Pak® phenyl
Catalog # WATEWAT010656
Supplier:  WATERS
Analytical HPLC columns, Nova-Pak® phenyl
Catalog # WATEWAT010656
Supplier:  WATERS

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    3,90 mm
  • Particle Size:
    4 µm
  • Pore size:
    60 Å
  • Length:
    150 mm
  • Seq:
    01
  • Endcapped:
    Yes
  • USP code:
    L11
  • pH range:
    2 - 8
  • Surface area:
    120 m²/g
  • Carbon load:
    4,6%
  • Phase:
    Phenyl
  • Pk:
    1

Specifications

About this item

These columns are based on 4 µm silica-based particle technology. The phenyl ligand is used to achieve unique compound selectivity with reversed-phase applications.