Vacuum blotter, TransDNA Express™, MP Biomedicals
Catalog # ICNA11INSB8100
Supplier: MP Biomedicals
Specifications
- Description:TransDNA Express™ vacuum blotter
- Environmentally Preferable:
- Gel size W×L:280×280 mm
- Unit W×D×H:330×410×100 mm
- Weight:4,5 kg
- Pk:1
Specifications
About this item
TransDNA Express™ vacuum blotter is used to quickly and efficiently transfer DNA and RNA to membranes. Transfer is completed within an hour without any additional handling.
- Easy to use
- Reproducible
- Transfers with no gel collapse