Order Entry
Belgium
ContactUsLinkComponent
Avantor® Apex II Amino, HPLC Columns
Avantor® Apex II Amino, HPLC Columns
Catalog # 4M15344
Supplier:  Avantor
undefined
Avantor® Apex II Amino, HPLC Columns
Catalog # 4M15344
Supplier:  Avantor

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    3 µm
  • Pore size:
    100 Å
  • Length:
    150 mm
  • Seq:
    01
  • USP code:
    L8
  • Column hardware:
    Stainless steel
  • Phase:
    II Amino
  • Packing material:
    Silica
  • Pk:
    1

Specifications

About this item

Avantor® Apex HPLC column phases are recommended for routine analyses.

  • Conventional 100 Å pore size spherical silica
  • Narrow particle distribution
  • Controlled surface area
  • USP L8